AJC APC Back-UPS Pro 280 BP280IPNP 12V 7Ah UPS Battery

  • Mfr # APC-BACK-UPS PRO 280 (BP280IPNP)

  • Zoro # G604890332


product price: $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC-BACK-UPS PRO 280 (BP280IPNP)
Zoro #
G604890332
UPC #
-
Country of Origin
China

Description

Ajc apc back-ups pro 280 (bp280ipnp) 12v 7ah ups battery features: ajc brand replacement compatible with a apc back-ups pro 280 (bp280ipnp) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.