AJC APC BackUPS ES Series BE350R 12V 3.2Ah UPS Battery

  • Mfr # AJC-D3.4S-I-0-144982

  • Zoro # G804891030


product price:  $36.29
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.64 in
Height
2.36 in
Voltage - Batteries
12 Volts
Length
5.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D3.4S-I-0-144982
Zoro #
G804891030
UPC #
-
Country of Origin
China

Dimensions

Width
2.64 in
Height
2.36 in
Length
5.28 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12 Volts
Item
AJC® Replacement Batteries
Capacity
3.2Ah
Terminal Type - Batteries
F1

Description

AJC® replacement compatible with APC BackUPS ES Series BE350R UPS Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by APC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.