AJC APC Black Knight Pro BNT-1000AP 12V 7Ah UPS Battery

  • Mfr # APC-BLACK KNIGHT PRO BNT-1000AP

  • Zoro # G904891671


product price:  $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APC-BLACK KNIGHT PRO BNT-1000AP
Zoro #
G904891671
UPC #
-
Country of Origin
China

Description

Ajc apc black knight pro bnt-1000ap 12v 7ah ups battery features: ajc brand replacement compatible with a apc black knight pro bnt-1000ap ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.