
AJC APC Smart-UPS 1000VA USB & SER SUA1000 12V 12Ah UPS Battery
Mfr # APC-SMART-UPS 1000VA USB & SER (SUA1000)
Zoro # G404890273
product price:Â $90.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APC-SMART-UPS 1000VA USB & SER (SUA1000)
Zoro #
G404890273
UPC #
-
Country of Origin
China
Description
Ajc apc smart-ups 1000va usb & ser (sua1000) 12v 12ah ups battery features: ajc brand replacement compatible with a apc 1000va usb & ser (sua1000) ups battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.