AJC APC Smart-UPS 1500 Rack Mount 2U SUA1500R2X93 12V 7Ah UPS Battery

  • Mfr # APC-SMART-UPS 1500 RACK MOUNT 2U SUA150

  • Zoro # G704891727


product price:  $49.49
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Depth
5.9 in
Terminal Type - Batteries
F1
Width
2.6 in
Weight
4.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APC-SMART-UPS 1500 RACK MOUNT 2U SUA150
Zoro #
G704891727
UPC #
-
Country of Origin
China

Dimensions

Depth
5.9 in
Width
2.6 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Weight
4.5 lb
Capacity
7Ah
Voltage - Batteries
12V

Description

Ajc apc smart-ups 1500 rack mount 2u (sua1500r2x93) 12v 7ah ups battery features: ajc brand replacement compatible with a apc smart-ups 1500 rack mount 2u (sua1500r2x93) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products