
AJC APC Smart-UPS 1500VA LCD RM 2U 12V 9Ah UPS Battery
Mfr # APC-SMART-UPS 1500VA LCD RM 2U
Zoro # G404890358
product price:Â $65.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APC-SMART-UPS 1500VA LCD RM 2U
Zoro #
G404890358
UPC #
-
Country of Origin
China
Description
Ajc apc smart-ups 1500va lcd rm 2u 12v 9ah ups battery features: ajc brand replacement compatible with a apc 1500va lcd rm 2u ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.