
AJC APC Smart-UPS 3000VA LCD 120V 12V 18Ah UPS Battery
Mfr # APC-SMART-UPS 3000VA LCD 120V
Zoro # G804890330
product price:Â $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APC-SMART-UPS 3000VA LCD 120V
Zoro #
G804890330
UPC #
-
Country of Origin
China
Description
Ajc apc smart-ups 3000va lcd 120v 12v 18ah ups battery features: ajc brand replacement compatible with a apc 3000va lcd 120v ups battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.