AJC APC Smart-UPS 450 Rack Mount 1U SC450RM1U 6V 7Ah UPS Battery

  • Mfr # APC-SMART-UPS 450 RACK MOUNT 1U (SC450R

  • Zoro # G904890995


product price:  $26.39
/ea

Key Features

Voltage - Batteries
6V
Depth
5.9 in
Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APC-SMART-UPS 450 RACK MOUNT 1U (SC450R
Zoro #
G904890995
UPC #
-
Country of Origin
China

Dimensions

Depth
5.9 in
Width
1.4 in
Height
3.7 in

Details

Voltage - Batteries
6V
Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Capacity
7Ah

Description

Ajc apc smart-ups 450 rack mount 1u (sc450rm1u) 6v 7ah ups battery features: ajc brand replacement compatible with a apc smart-ups 450 rack mount 1u (sc450rm1u) ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.