
AJC APC Smart-UPS 700VA Black SU700BX120 12V 8Ah UPS Battery
Mfr # APC-SMART-UPS 700VA RM 3U (SU700RMNET)
Zoro # G504889726
product price:Â $63.15
/eaKey Features
Height
3.7 in
Voltage - Batteries
12V
Weight
5.1 lb
Depth
6 in
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APC-SMART-UPS 700VA RM 3U (SU700RMNET)
Zoro #
G504889726
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Depth
6 in
Width
2.6 in
Details
Voltage - Batteries
12V
Weight
5.1 lb
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
8Ah
Description
Ajc apc smart-ups 700va black (su700bx120) 12v 8ah ups battery features: ajc brand replacement compatible with a apc 700va black (su700bx120) ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.