AJC APC Smart-UPS RM SU5000RMT5UXFMR 12V 9Ah UPS Battery

  • Mfr # AJC-D9S-G-16-116538

  • Zoro # G304891622


product price:  $70.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D9S-G-16-116538
Zoro #
G304891622
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
6 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
5.5 lb
Capacity
9Ah
Voltage - Batteries
12V
Terminal Type - Batteries
F1

Description

features: ajc brand replacement compatible with a apc su5000rmt5uxfmr ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.