Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC APC Smart-UPS RT 5000VA 208V w/Step-Down SURTD5000XLT-1TF3 Battery

  • Mfr # APC Smart-UPS RT 5000VA 208V SURTD5000X

  • Zoro # G704891390


product price: $40.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC Smart-UPS RT 5000VA 208V SURTD5000X
Zoro #
G704891390
UPC #
-
Country of Origin
China

Description

Ajc apc smart-ups rt 5000va 208v w/step-down surtd5000xlt-1tf3 battery features: ajc brand replacement compatible with a apc apc smart-ups rt 5000va 208v w/step-down transformer surtd5000xlt-1tf3 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.