Shop BATTERY CLERK
See all product information
AJC APC Smart-UPS XL 2200 Rack Mount SU2200RMXL 12V 18Ah UPS Battery
Mfr # APC-SMART-UPS XL 2200 RACK MOUNT SU2200
Zoro # G004890581
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Weight
10.9 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APC-SMART-UPS XL 2200 RACK MOUNT SU2200
Zoro #
G004890581
UPC #
-
Country of Origin
China
Dimensions
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Capacity
18Ah
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Description
Ajc apc smart-ups xl 2200 rack mount (su2200rmxl) 12v 18ah ups battery features: ajc brand replacement compatible with a apc smart-ups xl 2200 rack mount (su2200rmxl) ups battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.