
AJC APC SmartUPS RM Series SU2200RMXL3U 12V 7Ah UPS Battery
Mfr # AJC-D7S-I-0-148517
Zoro # G904891596
product price:Â $49.49
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Height
3.7 in
Capacity
7Ah
Terminal Type - Batteries
F1
Depth
5.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D7S-I-0-148517
Zoro #
G904891596
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Depth
5.9 in
Width
2.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
7Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Weight
4.5 lb
Description
features: ajc brand replacement compatible with a apc smartups rm series su2200rmxl3u ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.