
AJC APC SmartUPS RM SUA750RM2U 12V 7Ah UPS Battery
Mfr # SmartUPS-RM-SUA750RM2U-APC-12V-7Ah-UPS
Zoro # G704891239
product price:Â $49.49
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SmartUPS-RM-SUA750RM2U-APC-12V-7Ah-UPS
Zoro #
G704891239
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Capacity
7Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Description
Ajc apc smartups rm sua750rm2u 12v 7ah ups battery features: ajc brand replacement compatible with a apc smartups rm sua750rm2u ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.