UPS Battery, Compatible with APC SmartUPS SC 450VA Tower/Rack SC450RM1U UPS Battery, 6V DC, 7 Ah

  • Mfr # Smart-SC-450VA-TowerRack-SC450RM1U-APC-

  • Zoro # G204896833


product price:  $27.19
/ea

Key Features

For Use With
Compatible with APC SmartUPS SC 450VA Tower/Rack SC450RM1U UPS Battery
Voltage - Batteries
6V DC
Capacity - Batteries
7 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Smart-SC-450VA-TowerRack-SC450RM1U-APC-
Zoro #
G204896833
UPC #
740737266866
Country of Origin
China

Details

Item
UPS Battery
For Use With
Compatible with APC SmartUPS SC 450VA Tower/Rack SC450RM1U UPS Battery
Voltage - Batteries
6V DC
Capacity - Batteries
7 Ah
Battery Connection
Cabling, F2 Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.