
AJC APC SmartUPS XL Modular 1500VA 120V SUM1500RMXL2U Battery
Mfr # APC-SMART-UPS 1500VA USB SER SUA1500US
Zoro # G704890744
product price:Â $40.99
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Depth
3.5 in
Capacity
5Ah
Height
3.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APC-SMART-UPS 1500VA USB SER SUA1500US
Zoro #
G704890744
UPC #
-
Country of Origin
China
Dimensions
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
5Ah
Terminal Type - Batteries
F1
Weight
3.6 lb
Voltage - Batteries
12V
Description
Ajc apc smartups xl modular 1500va 120v sum1500rmxl2u battery features: ajc brand replacement compatible with a apc smartups xl modular 1500va 120v rackmount/tower sum1500rmxl2u ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.