Shop BATTERY CLERK
See all product information
Create Account
AJC Aquatec Bath Lift 12V 3.4Ah Wheelchair Battery
- Mfr # AQUATEC-BATH LIFT
- Zoro # G404914801
product price:Â
$
41.99
/ea
Key Features
Length
5.3 in
Voltage
12V
Width
2.6 in
Chemistry
Sealed Lead Acid (AGM)
Terminals
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AQUATEC-BATH LIFT
- Zoro #
- G404914801
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- F1
- Capacity
- 3.4Ah
Dimensions
- Length
- 5.3 in
- Width
- 2.6 in
- Height
- 2.3 in
Description
Ajc aquatec bath lift 12v 3.4ah wheelchair battery features: ajc brand replacement compatible with a aquatec bath lift wheelchair battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by aquatec.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.