AJC Battery Zone GZ1230 12V 3.2Ah Sealed Lead Acid Battery

  • Mfr # BATTERY ZONE-GZ1230

  • Zoro # G704914792


product price:  $36.29
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Voltage - Batteries
12V
Capacity
3.2Ah
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATTERY ZONE-GZ1230
Zoro #
G704914792
UPC #
740737271457
Country of Origin
China

Dimensions

Width
2 in
Depth
5 in
Height
2 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Capacity
3.2Ah
Weight
3.1 lb
Terminal Type - Batteries
F1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.