AJC BB BP4.5-12-T2, BP4.5-12T2 12V 5Ah UPS Battery

  • Mfr # BP4.5-12-T2-BB-12V-5Ah-UPS

  • Zoro # G404894219


product price:  $39.15
/ea

Key Features

Voltage - Batteries
12V
Terminal Type - Batteries
F1
Depth
3.5 in
Capacity
5Ah
Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP4.5-12-T2-BB-12V-5Ah-UPS
Zoro #
G404894219
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Height
3.9 in
Width
2.8 in

Details

Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
5Ah
Weight
3.6 lb
Chemistry
Sealed Lead Acid (AGM)

Description

Ajc bb bp4.5-12-t2, bp4.5-12t2 12v 5ah ups battery features: ajc brand replacement compatible with a bb bp4.5-12-t2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by bb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.