AJC B&B BP4.5-6 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-C4.5S-J-1-137592

  • Zoro # G704908227


product price:  $25.85
/ea
Sold in multiples of 2 for $51.70

Key Features

Width
1.9 in
Amperage
4.5 A
Voltage - Batteries
6 V
Type
Sealed Lead Acid (AGM) (VRLA)
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C4.5S-J-1-137592
Zoro #
G704908227
UPC #
-
Country of Origin
China

Dimensions

Width
1.9 in
Height
4 in
Length
2.8 in

Details

Amperage
4.5 A
Voltage - Batteries
6 V
Type
Sealed Lead Acid (AGM) (VRLA)
Terminal Type - Batteries
F1
Weight
2 lbs

Description

features: ajc brand replacement compatible with a b&b bp4.5-6 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by b&b.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.