AJC B&B BP5-6 T1 6V 4.5Ah Sealed Lead Acid Battery

  • Mfr # AJC-C4.5S-S-1-155122

  • Zoro # G404908022


product price:  $18.35
/ea
Sold in multiples of 2 for $36.70

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.85 in
Height
3.98 in
Capacity
4.5Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C4.5S-S-1-155122
Zoro #
G404908022
UPC #
-
Country of Origin
China

Dimensions

Width
1.85 in
Height
3.98 in
Length
2.76 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
4.5Ah
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Voltage - Batteries
6 Volts

Description

AJC® replacement compatible with B&B BP5-6 T1 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by B&B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.