AJC BB SH4.5-12, SH 4.5-12 12V 5Ah UPS Battery

  • Mfr # SH4.5-12-BB-12V-5Ah-UPS

  • Zoro # G304896160


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.76 in
Height
3.98 in
Voltage - Batteries
12 Volts
Length
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH4.5-12-BB-12V-5Ah-UPS
Zoro #
G304896160
UPC #
-
Country of Origin
China

Dimensions

Width
2.76 in
Height
3.98 in
Length
3.54 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12 Volts
Capacity
5Ah
Terminal Type - Batteries
F2

Description

Ajc bb sh4.5-12, sh 4.5-12 12v 5ah ups battery features: ajc brand replacement compatible with a bb sh4.5-12 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by bb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.