AJC Belkin F6C600 12V 5Ah UPS Battery

  • Mfr # BELKIN-F6C600

  • Zoro # G304893220


product price:  $40.99
/ea

Key Features

Weight
3.6 lb
Chemistry
Sealed Lead Acid (AGM)
Height
3.9 in
Capacity
5.5Ah
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BELKIN-F6C600
Zoro #
G304893220
UPC #
-
Country of Origin
China

Dimensions

Height
3.9 in
Depth
3.5 in
Width
2.8 in

Details

Weight
3.6 lb
Chemistry
Sealed Lead Acid (AGM)
Capacity
5.5Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Description

Features: ajc brand replacement compatible with a belkin f6c600 ups battery voltage: 12 (12 volts) capacity: 5.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by belkin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.