Shop BATTERY CLERK
See all product information
AJC Belkin Omniguard 2300 Rackmount F6C230-RKM-2U 12V 9Ah UPS Battery
Mfr # BELKIN-OMNIGUARD 2300 RACKMOUNT F6C230-
Zoro # G104894144
product price:Â $62.79
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.5 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BELKIN-OMNIGUARD 2300 RACKMOUNT F6C230-
Zoro #
G104894144
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
6 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
5.5 lb
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
9Ah
Description
Features: ajc brand replacement compatible with a belkin omniguard 2300 rackmount f6c230-rkm-2u ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by belkin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.