Shop BATTERY CLERK
See all product information
AJC Belkin Tower Rack F6C1000-TW-RK 12V 5Ah UPS Battery
Mfr # Tower-Rack-F6C1000-TW-RK-Belkin-12V-5Ah
Zoro # G604894972
product price:Â $40.99
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.76 in
Height
3.98 in
Voltage - Batteries
12 Volts
Capacity
5Ah
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Tower-Rack-F6C1000-TW-RK-Belkin-12V-5Ah
Zoro #
G604894972
UPC #
-
Country of Origin
China
Dimensions
Width
2.76 in
Height
3.98 in
Length
3.54 in
Details
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12 Volts
Capacity
5Ah
Terminal Type - Batteries
F2
Number of batteries required for full replacement
2
Description
Features: ajc brand replacement compatible with a belkin tower rack f6c1000-tw-rk ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by belkin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.