Zoro Homepage

AJC Best Technologies Micro-FERRUPS FE1.4KVA 12V 17Ah UPS Battery

  • Mfr # BEST TECHNOLOGIES-MICRO-FERRUPS FE1.4KVA

  • Zoro # G204893276


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEST TECHNOLOGIES-MICRO-FERRUPS FE1.4KVA
Zoro #
G204893276
UPC #
-
Country of Origin
China

Description

Ajc best technologies micro-ferrups fe1.4kva 12v 17ah ups battery features: ajc brand replacement compatible with a best technologies micro-ferrups fe1.4kva ups battery voltage: 12 (12 volts) capacity: 17ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by best technologies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.