AJC Black and Decker CST1000 Type 1 Cordless Trimmer 12V 3.4Ah Battery

  • Mfr # CST1000-Type-1-Black-and-Decker-12V-34A

  • Zoro # G304939386


product price:  $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST1000-Type-1-Black-and-Decker-12V-34A
Zoro #
G304939386
UPC #
-
Country of Origin
China

Description

Ajc black and decker cst1000 type 1 cordless trimmer 12v 3.4ah battery features: ajc brand replacement compatible with a black and decker cst1000 type 1 cordless string trimmer lawn and garden battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by black and decker.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.