AJC Black and Decker CST1100 Type 2 9 Cordless Trimmer 12V 3.4Ah Battery

  • Mfr # CST1100-Black-and-Decker-29-12V-34A-LGB

  • Zoro # G104939425


product price:  $35.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.3 in
Height
2.3 in
Weight
3.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CST1100-Black-and-Decker-29-12V-34A-LGB
Zoro #
G104939425
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
5.3 in
Height
2.3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
3.4Ah

Description

Ajc black and decker cst1100 type 2 9 cordless trimmer 12v 3.4ah battery features: ajc brand replacement compatible with a black and decker cst1100 type 2 9 cordless trimmer edger lawn and garden battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by black and decker.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.