Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Black & Decker Sweeper - CS100 12V 5Ah Lawn and Garden Battery

  • Mfr # BLACK & DECKER-SWEEPER - CS100

  • Zoro # G804939404


product price: $40.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER-SWEEPER - CS100
Zoro #
G804939404
UPC #
-
Country of Origin
China

Description

Ajc black & decker sweeper - cs100 12v 5ah lawn and garden battery features: ajc brand replacement compatible with a black & decker sweeper - cs100 lawn and garden battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by black & decker.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.