Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Black & Decker VEC158BD 6V 5Ah Spotlight Battery

  • Mfr # VEC158BD-Black-&-Decker-6V-5Ah-SB-SPLB

  • Zoro # G604909713


product price: $24.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEC158BD-Black-&-Decker-6V-5Ah-SB-SPLB
Zoro #
G604909713
UPC #
-
Country of Origin
China

Description

Ajc black & decker vec158bd 6v 5ah spotlight battery features: ajc brand replacement compatible with a black & decker vec158bd spotlight battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by black & decker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.