
AJC Bruno Electra-Ride LT SRE-2700 12V 7.5Ah Wheelchair Battery
Mfr # AJC-D7.5S-N-0-131429
Zoro # G304912488
product price:Â $57.99
/eaKey Features
Terminals
F1
Length
5.9 in
Width
2.6 in
Capacity
7.5Ah
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D7.5S-N-0-131429
Zoro #
G304912488
UPC #
-
Country of Origin
China
Dimensions
Length
5.9 in
Width
2.6 in
Height
3.7 in
Details
Terminals
F1
Capacity
7.5Ah
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Description
features: ajc brand replacement compatible with a bruno electra-ride lt sre-2700 wheelchair battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by bruno.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.