AJC Bruno SRE-2010C Wheelchair Replacement Battery 7Ah, 12V, F2

  • Mfr # AJC-D7S-F2-J-0-197220

  • Zoro # G908650502


product price:  $33.99
/ea

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
7Ah
Height
3.7 in
Width
2.56 in
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D7S-F2-J-0-197220
Zoro #
G908650502
UPC #
688624309299
Country of Origin
Viet Nam

Dimensions

Height
3.7 in
Width
2.56 in
Length
5.94 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
7Ah
Terminal Type - Batteries
F2
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Number of batteries required for full replacement
2

Description

Features: ajc replacement compatible with bruno sre-2010c wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by bruno

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.