AJC Cam Am IGOR0019_CAM 12V 12Ah Wheelchair Battery

  • Mfr # CAM AM-IGOR0019_CAM

  • Zoro # G504909578


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Length
6 in
Capacity
12Ah
Height
3.8 in
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAM AM-IGOR0019_CAM
Zoro #
G504909578
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
3.8 in
Width
3.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Terminals
F2
Voltage
12V

Description

Ajc cam am igor0019_cam 12v 12ah wheelchair battery features: ajc brand replacement compatible with a cam am igor0019_cam wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by cam am.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.