Shop BATTERY CLERK
See all product information
Create Account
AJC C&D Dynasty BBA-180RT 12V 100Ah Telecom Battery
- Mfr # C&D DYNASTY-BBA-180RT
- Zoro # G004910548
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
100Ah
Height
8.5 in
Depth
13 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C&D DYNASTY-BBA-180RT
- Zoro #
- G004910548
- UPC #
- -
- Country of Origin
- China
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 100Ah
- Terminal Type - Batteries
- NB
- Battery Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 65.1 lb
Dimensions
- Height
- 8.5 in
- Depth
- 13 in
Description
Ajc c&d dynasty bba-180rt 12v 100ah telecom battery features: ajc brand replacement compatible with a c&d dynasty bba-180rt telecom battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by c&d dynasty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.