Shop BATTERY CLERK
See all product information
Create Account
AJC Chauffeur Mobility Lil Taxi 12V 22AH 12V 18Ah Wheelchair Battery
- Mfr # CHAUFFEUR MOBILITY-LIL TAXI
- Zoro # G804916542
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length
7.1 in
Width
3.1 in
Capacity
18Ah
Height
6.6 in
Terminals
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHAUFFEUR MOBILITY-LIL TAXI
- Zoro #
- G804916542
- UPC #
- 740737314833
- Country of Origin
- China
- Capacity
- 18Ah
- Terminals
- NB
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Length
- 7.1 in
- Width
- 3.1 in
- Height
- 6.6 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.