AJC Chloride 6V7.0AH 6V 7Ah Alarm Battery

  • Mfr # 6V7.0AH-Chloride-6V-7Ah-A

  • Zoro # G304909945


product price:  $19.75
/ea
Sold in multiples of 2 for $39.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6V7.0AH-Chloride-6V-7Ah-A
Zoro #
G304909945
UPC #
-
Country of Origin
China

Description

Ajc chloride 6v7.0ah 6v 7ah alarm battery features: ajc brand replacement compatible with a chloride 6v7.0ah alarm battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by chloride.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.