This item is Discontinued.

Battery Clerk AJC Compaq T1000H UPS Replacement Battery 9Ah, 12V, F2 AJC-D9S-F2-J-0-183003

AJC Compaq T1000H UPS Replacement Battery 9Ah, 12V, F2 (Discontinued)

  • Mfr # AJC-D9S-F2-J-0-183003
  • Zoro # G208653173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D9S-F2-J-0-183003
Zoro #
G208653173
UPC #
740737431936
Country of Origin
Viet Nam

Description

Features: ajc replacement compatible with compaq t1000h ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by compaq

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.