
AJC Conext CNB750 12 V 12 Ah 12V 10Ah UPS Battery
Mfr # CONEXT-CNB750 (12 V 12 AH)
Zoro # G604896303
product price:Â $80.65
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CONEXT-CNB750 (12 V 12 AH)
Zoro #
G604896303
UPC #
-
Country of Origin
China
Description
Ajc conext cnb750 (12 v 12 ah) 12v 10ah ups battery features: ajc brand replacement compatible with a conext cnb750 (12 v 12 ah) ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by conext.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.