Shop BATTERY CLERK
See all product information
Create Account
AJC CooPower CPD12-100 Sealed Lead Acid Replacement Battery 100Ah, 12V, NB
- Mfr # AJC-D100S-V-0-191117
- Zoro # G708626998
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
6.89 in
Depth
13.07 in
Height
8.7 in
Weight
69 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D100S-V-0-191117
- Zoro #
- G708626998
- UPC #
- 688624248222
- Country of Origin
- Viet Nam
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 69 lb
- Terminal Type - Batteries
- NB
- Voltage - Batteries
- 12V
- Capacity
- 100Ah
Dimensions
- Width
- 6.89 in
- Depth
- 13.07 in
- Height
- 8.7 in
Description
Features: ajc replacement compatible with coopower cpd12-100 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by coopower
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.