
AJC Crown 12CE26 Sealed Lead Acid - AGM - VRLA Battery
Mfr # 12CE26-Crown-12V-26Ah-SLA
Zoro # G604909874
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Capacity
26Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Weight
18.7 lb
Depth
6.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12CE26-Crown-12V-26Ah-SLA
Zoro #
G604909874
UPC #
-
Country of Origin
China
Dimensions
Depth
6.9 in
Width
6.5 in
Height
5 in
Details
Capacity
26Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Weight
18.7 lb
Voltage - Batteries
12V
Description
Ajc crown 12ce26 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a crown 12ce26 sealed lead acid battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by crown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.