AJC Crown Embassy 12CE26 12V 26Ah Wheelchair Battery
- Mfr # AJC-D26S-M-0-127186
- Zoro # G304912495
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Height
5 in
Capacity
26Ah
Voltage
12V
Length
6.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D26S-M-0-127186
- Zoro #
- G304912495
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 5 in
- Length
- 6.9 in
Details
- Capacity
- 26Ah
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- NB
Description
features: ajc brand replacement compatible with a crown embassy 12ce26 wheelchair battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by crown embassy.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.