
AJC Crown Embassy 6CE12, 6 CE 12 6V 12Ah UPS Battery
Mfr # 6CE12-F2-Crown-Embassy-6V-12Ah-UPS
Zoro # G304896207
product price:Â $44.15
/eaKey Features
Height
3.7 in
Width
2 in
Capacity
12Ah
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6CE12-F2-Crown-Embassy-6V-12Ah-UPS
Zoro #
G304896207
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Width
2 in
Depth
5.9 in
Details
Capacity
12Ah
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Terminal Type - Batteries
F1
Description
Ajc crown embassy 6ce12, 6 ce 12 6v 12ah ups battery features: ajc brand replacement compatible with a crown embassy 6ce12 f2 ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by crown embassy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.