Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electronics
  4. /
  5. Batteries & Battery Chargers
  6. /
  7. Sealed Lead Acid Batteries
  8. /
  9. AJC CSB GP12120F2, GP 12120 F2 12V 10Ah UPS Battery
Battery Clerk AJC CSB GP12120F2, GP 12120 F2 12V 10Ah UPS Battery GP12120F2-CSB-12V-10Ah-UPS - main

Battery Clerk

AJC CSB GP12120F2, GP 12120 F2 12V 10Ah UPS Battery

  • Mfr # GP12120F2-CSB-12V-10Ah-UPS

  • Zoro # G504896809


product price: $80.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Battery Clerk
  • MFR # GP12120F2-CSB-12V-10Ah-UPS
  • Zoro # G504896809
  • Country of Origin China
  • Category Sealed Lead Acid Batteries

Description

Ajc csb gp12120f2, gp 12120 f2 12v 10ah ups battery features: ajc brand replacement compatible with a csb gp12120f2 ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
  • PYLE 10 Inch Portable Speaker (PPHP1042B)
  • TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
  • SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
  • BATTERY CLERK AJC Liebert PowerSure PSA500MT3-120, PSA650MT3-120 12V 8Ah UPS Battery (LIEBERT-PSA500MT3-120 PSA650MT3-120)
  • BATTERY CLERK AJC Ariens RTH-132 Lawn and Garden Replacement Battery 7Ah, 12V, F1 (AJC-D7S-I-0-182538)
  • BATTERY CLERK AJC Enduring 3FM7.5, 3-FM-7.5 6V 7Ah UPS Battery (ENDURING-3FM7.5)
  • BATTERY CLERK AJC Tripp Lite INTERNET 350U 12V 4.5Ah UPS Battery (TRIPP LITE-INTERNET 350U)
  • BATTERY CLERK AJC Leoch LP12-9.0 12V 9Ah Sealed Lead Acid Battery (LP12-9.0-Leoch-12V-9Ah-SLA)
  • BATTERY CLERK AJC Yuasa NP1812B 12V 18Ah Sealed Lead Acid Battery (YUASA-NP1812B)
  • BATTERY CLERK AJC Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
  • MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Sunnyway SW12170 (ML18-12GEL552)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc