Shop BATTERY CLERK
Create Account
AJC CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery
- Mfr # GP12120F2-CSB-12V-12Ah-UPS
- Zoro # G404892192
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP12120F2-CSB-12V-12Ah-UPS
- Zoro #
- G404892192
- UPC #
- -
- Country of Origin
- China
Description
Ajc csb gp12120f2, gp 12120 f2 12v 12ah ups battery features: ajc brand replacement compatible with a csb gp12120f2 ups battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov