Shop FEDCO BATTERIES
Create Account
Compatible with Yuasa Genesis NPX-25 5000mAh Sealed Lead Acid Battery For Standby And Main Power Applications
- Mfr # NPX-25
- Zoro # G004130816
product price:Â
$
74.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPX-25
- Zoro #
- G004130816
- UPC #
- -
- Country of Origin
- China
Description
Features
- To save money rebuild APC RBC29 with 1 each NPX-25 or 1 each HR1221WF2 re-using original connector harness.
- Optimum performance for UPS applications.
- Excellent power source for cyclic and trickel applications.
- SLA batteries have exceptional deep discharge recovery.
- Maintenance free with no corrosive gas discharge.
- Compatible With - Apc Px12050shr, Apc Rbc-29, Apc Rbc-30, Apc Rbc-43, Apc Rbc-44, Apc Rbc-45, Apc Rbc-46
- Type - Sealed Lead Acid
- Voltage - 12.0
- Capacity - 5.0 Ah
- Color - Grey
- Dimension - 3.54 x 2.75 x 4.01 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.