AJC CSB GP613 6V 1.3Ah Sealed Lead Acid Battery

  • Mfr # GP613-CSB-6V-1.3Ah-SLA

  • Zoro # G304909693


product price:  $16.99
/ea

Key Features

Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Width
1 in
Depth
3.8 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP613-CSB-6V-1.3Ah-SLA
Zoro #
G304909693
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Depth
3.8 in
Height
2 in

Details

Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
6V
Weight
0.8 lb
Capacity
1.3Ah

Description

Ajc csb gp613 6v 1.3ah sealed lead acid battery features: ajc brand replacement compatible with a csb gp613 sealed lead acid battery voltage: 6 (6 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 11 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.