Shop BATTERY CLERK
See all product information
Create Account
AJC CTM HS-1500 Portable Power Chair 12V 14Ah Wheelchair Battery
- Mfr # CTM-HS-1500 PORTABLE POWER CHAIR
- Zoro # G104916242
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Chemistry
Sealed Lead Acid (AGM)
Capacity
14Ah
Length
6 in
Terminals
F2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTM-HS-1500 PORTABLE POWER CHAIR
- Zoro #
- G104916242
- UPC #
- 740737268952
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 14Ah
- Terminals
- F2
- Voltage
- 12V
Dimensions
- Width
- 3 in
- Length
- 6 in
- Height
- 3 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.