
AJC Currie e-ride 20 Full Suspension 12V 12Ah Electric Bicycle Battery
Mfr # CURRIE-E-RIDE 20" FULL SUSPENSION
Zoro # G504909912
product price:Â $98.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CURRIE-E-RIDE 20" FULL SUSPENSION
Zoro #
G504909912
UPC #
-
Country of Origin
China
Description
Ajc currie e-ride 20" full suspension 12v 12ah electric bicycle battery features: ajc brand replacement compatible with a currie e-ride 20" full suspension electric bicycle battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by currie.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.