
AJC CyberPower CP1350AVRLCD 12V 7Ah UPS Battery
Mfr # CP1350AVRLCD-CyberPower-12V-7Ah-UPS
Zoro # G004893292
product price:Â $49.49
/eaKey Features
Weight
4.5 lb
Height
3.7 in
Width
2.6 in
Capacity
7.5Ah
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP1350AVRLCD-CyberPower-12V-7Ah-UPS
Zoro #
G004893292
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Width
2.6 in
Depth
5.9 in
Details
Weight
4.5 lb
Capacity
7.5Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Description
Features: ajc brand replacement compatible with a cyberpower cp1350avrlcd ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyberpower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.