AJC CyberPower CPS1500AVR 12V 8Ah UPS Battery

  • Mfr # CYBERPOWER-CPS1500AVR

  • Zoro # G104892829


product price:  $68.19
/ea

Key Features

Weight
5.1 lb
Capacity
8Ah
Depth
6 in
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYBERPOWER-CPS1500AVR
Zoro #
G104892829
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Height
3.7 in
Width
2.6 in

Details

Weight
5.1 lb
Capacity
8Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Description

Features: ajc brand replacement compatible with a cyberpower cps1500avr ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyberpower.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.